Shop All Hex Key Sets
Bondhus
8 Piece Torx? Fold-Up Hex Key Set, 12638
Mfr # 12638
Zoro # G3198581
product price: $17.06
/ea
$17.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Tip Size TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40
- Handle Type Fold-Up
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12638
- Zoro # G3198581
- UPC # 037231126384
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | TR9, TR10, TR15, TR20, TR25, TR27, TR30, TR40 |
Details
Item | Standard Hex Key Set |
Number of Pieces | 8 |
Measurement Type | Torx? |
Handle Type | Fold-Up |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
End Shape | Hex |
Key Shape | Folding |
Description
Set 8 Tip GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-48 13/16" OD HSS Round Adjustable Die (DWTH1316-448)
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide (J7436M)
- DEWALT 12" Right Angle Flex Shaft (DWARAFS)
- KO-KEN Socket 45mm 12 Point 68mm 1 Sq. Drive (8405M-45)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 6 Piece Torx? Long Handle Torx? Key Set, 00015 (00015)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- Bondhus Hex Key Sets