Shop All Hex Key Sets
Bondhus
8 Piece T-Shape Hex Key Set, 46489
Mfr # 46489
Zoro # G300411480
product price: $46.16
/ea
$46.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Number of Pieces 8
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 46489
- Zoro # G300411480
- UPC # 37231464899
- Country of Origin United States
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
Handle Type | T-Shape |
Number of Pieces | 8 |
End Shape | Hex |
Description
8 Piece Cushion Grip Loop Hex T-Handle Set, 6" - Sizes: 2-10mm w/stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT212CVS)
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 71834 (71834)
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- Bondhus Hex Keys & Hex Key Sets