Shop All Hex Key Sets
Bondhus
8 Piece SAE T-Shape Hex Key Set, 15332
Mfr # 15332
Zoro # G0889598
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9"
- Handle Type T-Shape
- Measurement Type SAE
- Handle Material Steel
- Finish ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15332
- Zoro # G0889598
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 9" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Handle Type | T-Shape |
Measurement Type | SAE |
Handle Material | Steel |
Finish | ProGuard |
Item | Standard Hex Key Set |
Number of Pieces | 8 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Set 8 Hex T-Handles 9 Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P022080)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15950)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15390 (15390)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- Bondhus Hex Key Sets