Shop All Hex Key Sets
Bondhus
8 Piece SAE T-Shape Hex Key Set, 15232
Mfr # 15232
Zoro # G0879000
product price: $30.63
/ea
$30.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 8
- Handle Type T-Shape
- Measurement Type SAE
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15232
- Zoro # G0879000
- UPC # 037231152321
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Finish | ProGuard |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
Handle Type | T-Shape |
Measurement Type | SAE |
Handle Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
The Bondhus 15232 8 Piece SAE T-Shape Hex Key Set has a range of tools that can help you handle most fastener applications. These hex keys are built to last and give you the reliability you need for your job. They come in a ProGuard finish, which gives them superior corrosion resistance and durability. The hex keys have a steel handle with a T-shape design, providing an excellent grip even when working in wet conditions. The tips measure 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4". Each key is 6" long and comes complete with sizes 3/32", 7/64", 1/8", 9/64", 5/32" and 3/16". Whether you are looking for an individual tool or want to equip yourself with a comprehensive set, the Bondhus 15232 8 Piece SAE T-Shape Hex Key Set will meet all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 5/8 inch (650102 5/8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- MILWAUKEE TOOL Chuck Key (48-66-3080)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- BONDHUS 1 Piece Metric L-Shape, Hex Key Set (BND15984)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- BETA 9 Piece Metric Hex Key Set, 960974 (000960974)
- Bondhus Hex Key Sets