Shop All Hex Key Sets
Bondhus
8 Piece SAE Long Handle Hex Key Set, HP8-IC-17
Mfr # HP8-IC-17
Zoro # G6314581
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Hex Pro Pivot Head Wrench
- Number of Pieces 8
- Finish Chrome plated
- Handle Type Long Handle
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # HP8-IC-17
- Zoro # G6314581
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Standard Hex Key Set |
Includes | (8) Hex Pro Pivot Head Wrench |
Number of Pieces | 8 |
Finish | Chrome plated |
Handle Type | Long Handle |
Measurement Type | SAE |
Material | Steel |
Container Type | Box |
End Shape | Hex |
Description
Hexpro Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (444728)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- EXCEL BLADES Mini Micro Blade Replacement Hobby Mitey Knife Blade, 5pcs., 12pk. (20096)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF3)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13138 (13138)
- BONDHUS T-Handle Hex Wrench, 4Mm (BND15360)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 13199 (13199)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14532 (14532)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69499 (69499)
- BONDHUS 16 Piece Metric Fold-Up Hex Key Set, 14187 (14187)
- Bondhus Hex Keys & Hex Key Sets