Shop All Hex Key Sets
Bondhus
8 Piece SAE L-Shape Hex Key Set, 12232
Mfr # 12232
Zoro # G3610400
product price: $4.18
/ea
Sold in multiples of 3 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type SAE
- Finish ProGuard
- Number of Pieces 8
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12232
- Zoro # G3610400
- UPC # 037231122324
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Length Family | Short |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Details
Handle Type | L-Shape |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Finish | ProGuard |
Number of Pieces | 8 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 8 Hex L-wrenches - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3" (3508D)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- HUSQVARNA Diamond Saw Blade, Masonry, 24 in. Dia. (Banner Black 500 B-R)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-36MM)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14532 (14532)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 74937 (74937)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- Bondhus Hex Keys & Hex Key Sets