Shop All Hex Key Sets
Bondhus
8 Piece SAE L-Shape Hex Key Set, 12132
Mfr # 12132
Zoro # G3610349
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Finish ProGuard
- Handle Type L-Shape
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12132
- Zoro # G3610349
- UPC # 037231121327
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
Details
Number of Pieces | 8 |
Finish | ProGuard |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 8 Hex L-wrenches - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Plug Tap (DWT60836)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16999 (16999)
- BONDHUS 13 Piece Metric L-Shape Hex Key Set, 10989 (10989)
- SATA Ball Point Color Series Black Oxide Hex (ST09101CHBSJ)
- Bondhus Wrenches