Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 46487
Mfr # 46487
Zoro # G5882357
product price: $38.81
/ea
$38.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 6"
- Measurement Type Metric
- Finish ProGuard
- Handle Type T-Shape
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 46487
- Zoro # G5882357
- UPC # 037231464875
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 6" L |
Details
Item | Standard Hex Key Set |
Measurement Type | Metric |
Finish | ProGuard |
Handle Type | T-Shape |
Number of Pieces | 8 |
Grip Style | Cushion Grip Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,Cushion Grip, T-Handle,8 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- GROZ Pliers, Water Pump, 10" (31741)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- BONDHUS 2 Piece SAE Fold-Up Hex Key Set, 12589 (12589)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- PROTO 5 Piece SAE Fold-Up Hex Key Set, J4994 (J4994)
- Bondhus Hex Keys & Hex Key Sets