Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 15389
Mfr # 15389
Zoro # G0889589
product price: $59.57
/ea
$59.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9"
- Measurement Type Metric
- Finish ProGuard
- Handle Type T-Shape
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15389
- Zoro # G0889589
- UPC # 037231153892
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 9" |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric |
Finish | ProGuard |
Handle Type | T-Shape |
Number of Pieces | 8 |
Handle Material | Steel |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Material | Handle: Steel |
End Shape | Hex |
Key Shape | T |
Description
Set 8 Hex T-Handles 9 Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- ELECTRIDUCT Bi-Metal 5.13" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-513)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- AMPCO SAFETY TOOLS Flange Wedge, 1-1/2 Wx3/4 H, Nonsparking (W-4)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12349 (12349)
- PROSKIT Folding Hex Key Set, Inch, 9pc (902-226)
- Bondhus Hex Keys & Hex Key Sets