Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 15289
Mfr # 15289
Zoro # G0879177
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Handle Type T-Shape
- Measurement Type Metric
- Number of Pieces 8
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 15289
- Zoro # G0879177
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Handle Type | T-Shape |
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
Handle Material | Steel |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Material | Handle: Steel |
End Shape | Hex |
Key Shape | T |
Description
The Bondhus 15289 8 Piece Metric T-Shape Hex Key Set provides a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of steel and comes complete with a ProGuard finish, which gives it superior resistance to corrosion and abrasion. Their T-shape handles provide better grip, especially in wet conditions. These hex keys are shaped like a "T" so they fit into the hollow center of standard Torx bolts or screws, providing extra torque. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 15289 8 Piece Metric T-Shape Hex Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE BACKER ROD 3/4"" X 20' (691742)
- HUSQVARNA KNOB, TEE 5/16-18UNC X 1.00 (542180987)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 250-Piece Pack (48-32-4280)
- HANSON 29 Piece Turbomax Metal Index Drill Bit Set (3018006B)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set, 12533 (12533)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- EKLIND Bal End Hex Key Set 9In1 (25919)
- Bondhus Hex Keys & Hex Key Sets