Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 13389
Mfr # 13389
Zoro # G6289867
product price: $47.84
/ea
$47.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish ProGuard
- Measurement Type Metric
- Number of Pieces 8
- Length Family Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 13389
- Zoro # G6289867
- UPC # 37231133894
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Graduated |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Material | Steel |
Finish | ProGuard |
Measurement Type | Metric |
Number of Pieces | 8 |
Grip Style | Ergonomic |
Item | Standard Hex Key Set |
Handle Type | T-Shape |
End Shape | Hex |
Key Shape | T |
Description
This Bondhus 13389 8 Piece Metric T-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This set comes in a ProGuard finish that is rust and corrosion resistant, offering durability and long life. The hex key set comprises graduated T-shaped keys that can reach into tight spots and provide control when needed. Each long arm key is made of steel with a T handle for better grip, especially in wet conditions. These metric hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 13389 8 Piece Metric T-Shape Hex Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" 6 Point SAE Sh (CMMT43334)
- BOSCH Switch (1607200086)
- BONDHUS 5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540 (12540)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15913)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- WIHA TorqueFix T-handle (28938)
- Bondhus Hex Key Sets