Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 13387
Mfr # 13387
Zoro # G0879116
product price: $44.08
/ea
$44.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8)Size: 2, 2.5, 3, 4, 5, 6, 8, 10mm
- Length Various
- Overall Length Various
- Handle Type T-Shape
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 13387
- Zoro # G0879116
- UPC # 037231133870
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length | Various |
Overall Length | Various |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Graduated |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Includes | (8)Size: 2, 2.5, 3, 4, 5, 6, 8, 10mm |
Handle Type | T-Shape |
Number of Pieces | 8 |
Features | Solid steel handles; |
Ratchets Included | None |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Steel |
Grip Style | Ergonomic |
End Shape | Hex |
Key Shape | T |
Description
Set 8 Graduated Length Hex T-Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M140070 1/4" Drive Interchangeable Die Chuck (M140070)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- NORSE BELT SANDR/GRINDR 42""X2"" (9681119)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Deep Socket, black oxide (8976)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 10-Piece 1.3-10 mm (KLX91212)
- Bondhus Wrenches