Shop All Hex Key Sets
This Product is Discontinued
Bondhus
8 Piece Metric T-Shape Hex Key Set, 13189 (Discontinued)
Mfr # 13189
Zoro # G6279595
This Product is Discontinued
Key Features
- Length Family Graduated
- Number of Pieces 8
- Measurement Type Metric
- Finish ProGuard
- Grip Style Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 13189
- Zoro # G6279595
- UPC # 37231131890
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Graduated |
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Number of Pieces | 8 |
Measurement Type | Metric |
Finish | ProGuard |
Grip Style | Ergonomic |
Material | Steel |
Item | Ball End Hex Key Set |
Handle Type | T-Shape |
End Shape | Ball End |
Description
Protanium Steel With Proguard Corrosion Resistant Finish. T-Handle Hex Balldriveræ Tool Set. Get Into Tight Places With Good Torqueing Power. Ball Driver Tips Work Even At A 25° Angle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.