Shop All Hex Key Sets
Bondhus
8 Piece Metric T-Shape Hex Key Set, 13187
Mfr # 13187
Zoro # G0637701
$47.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Finish ProGuard
- Measurement Type Metric
- Number of Pieces 8
- Handle Type T-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 13187
- Zoro # G0637701
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Graduated |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Handle Material | Steel |
Finish | ProGuard |
Measurement Type | Metric |
Number of Pieces | 8 |
Item | Ball End Hex Key Set |
Handle Type | T-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Ergonomic |
Material | Steel |
End Shape | Ball End T |
Key Shape | T |
Description
Set 8 Ball End/Hex Graduated T-Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 x 5/8 in. Oblong Punch (76369)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- CRESCENT 3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2" (CRW11)
- BONDHUS 24 Piece SAE/Metric/Torx? Fold-Up Hex Key Set, 12533 (12533)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- BONDHUS 8 Piece Torx? Fold-Up Hex Key Set, 12638 (12638)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- BONDHUS 5 Piece Metric/SAE Fold-Up Phillips/Slotted/Hex Key Set, 12540 (12540)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- WIHA Torx L-Key Set, 10 Piece (36698)
- Bondhus Wrenches