Shop All Screwdriver Bits
Bondhus
7mm ProHold Hex Bit, 2" Length
Mfr # 33270
Zoro # G3624087
product price: $6.81
/ea
Sold in multiples of 2 for $13.62
$13.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric Metric
- Point Size 7mm
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33270
- Zoro # G3624087
- UPC # 037231332709
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 7mm |
Overall Length | 2" |
Details
Bit Style | Hex |
Shank Style | Hex |
SAE or Metric | Metric |
Item | 7mm ProHold Hex Bit 2In |
Finish | ProGuard |
For Use With | Impact Sockets |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
7mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Hinge Boring Bit, Left, 35mm dia, 70mm L (369.350.12)
- RIDGID Die, Bolt, 1/4-20 UNC (48215)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT310)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer Kit (DCN680D1)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- APEX TOOL GROUP 3 1/4 In Sq Dr Bit (HTS-3)
- Bondhus Screwdrivers and Nutdrivers