Shop All Screwdrivers
Bondhus
7mm Ball End Screwdriver Hex 7mm
Mfr # 10670
Zoro # G3536745
product price: $8.07
/ea
Sold in multiples of 2 for $16.14
$16.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 7mm
- Handle Material Ergonomic 2-Component
- Shank Length 145mm
- Overall Length 268mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10670
- Zoro # G3536745
- UPC # 037231106706
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7mm |
Shank Length | 145mm |
Overall Length | 268mm |
Details
Item | 7mm Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Non Slip Grip |
Shank Material | Protanium High Torque Steel |
Number of Pieces | 1 |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
SAE or Metric | Metric |
Finish | ProGuard |
Tip Style | Ball Hex |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
7mm Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- BOSCH Brush set (2609199169)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS T25 Torx® Tip Screwdriver Tool (34525)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- Bondhus Screwdrivers