Shop All Screwdriver Bits
Bondhus
7/64" ProHold Hex End Power Bit 3" 1/4" Stock
Mfr # 71306
Zoro # G600411975
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 71306
- Zoro # G600411975
- UPC # 37231713065
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
7/64" ProHold Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Brad Pt Bit (DW1706)
- HHIP 0-8" Dial Height Gage .001" (4300-0029)
- SWANSON TOOL 9" Magnetic Shock-Resistant Torpedo Level (TL009M)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- BONDHUS Prohold Ball Bit 6In 5.0.Mm (43864)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- VEGA Spanner 4 Insert Bit x 1 (125SP04A)
- Bondhus Screwdriver Bits