Shop All Screwdriver Bits
Bondhus
7/64" Hex End Power Bit 3" 1/4" Stock
Mfr # 10306
Zoro # G600411500
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10306
- Zoro # G600411500
- UPC # 37231103064
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
7/64" Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500ZP01 (MX1500ZP01)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS 1/4" Ball End Blade (112)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- Bondhus Screwdrivers and Nutdrivers