Shop All Screwdriver Bits
Bondhus
7/64" Ball End Blade - Long Length
Mfr # 406
Zoro # G3546676
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 12mm
- Blade Material Protanium High Torque Steel
- Arm Length 7.3"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 406
- Zoro # G3546676
- UPC # 037231004064
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 12mm |
Arm Length | 7.3" |
Tip Size | 7/64" |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Blade Material | Protanium High Torque Steel |
Item | Ball End Blade |
SAE or Metric | SAE |
Impact Rated | No |
Finish | ProGuard |
Working Angle | 25 Degrees |
Shape | Ball Hex |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 2-Piece Wire Brush, Steel Set, 1 in (60251)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Green (E12209-4)
- CRESCENT 3/4" Drive Flex Handle/Breaker Bar 19" (CRW23N)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- COLLINS AXE 3.5 lb Double Bit Axe 36 in. Wood Handle (32480)
- Bondhus Screwdriver Bits