Shop All Screwdriver Bits
Bondhus
7/32" Hex End Power Bit 3" 1/4" Stock
Mfr # 10311
Zoro # G000411551
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10311
- Zoro # G000411551
- UPC # 37231103118
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
7/32" Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- URREA 3/4" drive 6-point short impact socket 1-1/16" (7517)
- SUPERIOR PARTS Aftermarket Ribbon Spring for Hitachi NR83A5 Framing Nailer (SP 878-422)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- Bondhus Screwdrivers and Nutdrivers