Shop All Screwdrivers
Bondhus
7/16In Plated Ball End Screwdriver Hex 7/16"
Mfr # 38615
Zoro # G0891348
$24.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 7/16"
- Handle Material Ergonomic 2-Component
- Shank Length 7.6"
- Overall Length 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 38615
- Zoro # G0891348
- UPC # 037231386153
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/16" |
Shank Length | 7.6" |
Overall Length | 12.5" |
Details
Item | 7/16In Plated Ball End Screwdriver |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Number of Pieces | 1 |
Handle Type | Non Slip Grip |
Finish | GoldGuard |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Tip Style | Ball Hex |
Shank Material | Protanium High Torque Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
7/16In Plated Ball End Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- SUPERIOR TOOL Replacement Blade, For Use with 29JA12 (42773)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- POWERBUILT T-40 X 4" Star Driver (Inj Handle) (646160)
- Bondhus Screwdrivers and Nutdrivers