Shop All Hex Key Sets
Bondhus
7 Piece Torx(R)/ Metric Star / Hex Bits Key Set
Mfr # 23290
Zoro # G0886929
$67.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (3) Molded Torx; (4) Black Case Metric
- Measurement Type Torx(R)/ Metric
- Finish ProGuard
- Number of Pieces 7
- Tip Size T45, T50, T55, 12mm, 14mm, 17mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 23290
- Zoro # G0886929
- UPC # 037231232900
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T45, T50, T55, 12mm, 14mm, 17mm, 19mm |
Details
Includes | (3) Molded Torx; (4) Black Case Metric |
Measurement Type | Torx(R)/ Metric |
Finish | ProGuard |
Number of Pieces | 7 |
Item | Set 7 ProHold Star / Hex Bits 2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Molded Black Case |
End Shape | Star / Hex Bits |
Description
Set 7 ProHold Star / Hex Bits 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 41 mm L.235 mm (42040041)
- SURTEK Octagonal 10Pound Hammer (MARR10)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- GEARWRENCH 18mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86718)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16099 (16099)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- Bondhus Hex Keys & Hex Key Sets