Shop All Hex Key Sets
Bondhus
7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531
Mfr # 12531
Zoro # G0879168
product price: $23.61
/ea
$23.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Hawg Buddy Phillips Gorilla Grip: #2; (4) Hawg Buddy Hex Gorilla Grip: 5/32", 3/16", 1/4", 5/16; (2) Hawg Buddy Torx(R) Gorilla Grip: T27, T40
- Handle Type Fold-Up
- Finish BriteGuard
- Measurement Type SAE/Torx?
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12531
- Zoro # G0879168
- UPC # 037231125318
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | #2, 5/32", 3/16", 1/4", 5/16, T27, T40 |
Sizes"cluded | #2, 5/32", 3/16", 1/4", 5/16, T27, T40 |
Details
Includes | (1) Hawg Buddy Phillips Gorilla Grip: #2; (4) Hawg Buddy Hex Gorilla Grip: 5/32", 3/16", 1/4", 5/16; (2) Hawg Buddy Torx(R) Gorilla Grip: T27, T40 |
Item | Standard Phillips/Hex/Torx(R) Key Set |
Handle Type | Fold-Up |
Finish | BriteGuard |
Measurement Type | SAE/Torx? |
Number of Pieces | 7 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
Key Shape | Folding |
End Shape | Phillips/Hex/Torx® |
Description
Fold-up Tool Hawg Buddy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H (54802MB)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5564105)
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- OTC Puller Blind Hole Ns 062294,33865 (33865)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15964)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- Bondhus Hex Keys & Hex Key Sets