Shop All Hex Key Sets
Bondhus
7 Piece SAE L-Shape Hex Key Set, 25445
Mfr # 25445
Zoro # G0637841
product price: $21.33
/ea
$21.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 7
- Tip Size 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 25445
- Zoro # G0637841
- UPC # 037231254452
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
Details
Measurement Type | SAE |
Handle Type | L-Shape |
Finish | ProGuard |
Item | Standard Hex Key Set |
Number of Pieces | 7 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L-Shape |
Description
Set 7 Hex L-wrenches 12 Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sink Plunger-Bathroom 4" Cup X 9" Handle (20300)
- KENNEDY Drawer Liner (84037)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15232 (15232)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- GEDORE 9 Piece Metric T-Shape Hex Key Set, 1500 CT2-DT 2142 (1500 CT2-DT 2142)
- Bondhus Hex Key Sets