Shop All Hex Key Sets
Bondhus
7 Piece SAE L-Shape Hex Key Set, 12145
Mfr # 12145
Zoro # G3610376
product price: $4.18
/ea
Sold in multiples of 3 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Finish ProGuard
- Number of Pieces 7
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12145
- Zoro # G3610376
- UPC # 037231121457
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" |
Details
Handle Type | L-Shape |
Finish | ProGuard |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Number of Pieces | 7 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 7 Hex L-wrenches - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 1/4" (81650)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P35)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- BONDHUS T-Handle Hex Wrench, 3Mm (BND13256)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder (66992)
- Bondhus Wrenches