Shop All Hex Key Sets
Bondhus
7 Piece SAE L-Shape Hex Key Set, 10945
Mfr # 10945
Zoro # G3610315
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 7
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Length Family Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10945
- Zoro # G3610315
- UPC # 037231109455
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", |
Details
Item | Ball End Hex Key Set |
Measurement Type | SAE |
Handle Type | L-Shape |
Number of Pieces | 7 |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
Bondhus' 10945 7 Piece SAE L-Shape Hex Key Set is the right choice for professional technicians who need hex keys with superior performance. This ball end hex key set has a comprehensive range of sizes that are all included in one tool. It comes with ProGuard Finish to ensure durability and rust resistance. The long arm hex keys have an L-shape design, which makes them easy to use in tight spots. Each standard tool comes complete with a tether hole, so you can attach it to your belt or tool bag while working on your project. Bondhus' 10945 7 Piece SAE L-Shape Hex Key Set is the ideal choice for anyone looking for professional quality tools at affordable prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-637 Hydrant Wrench, Adjustable (84-637)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- KRAFT TOOL Bullnose Outside Corner Tool w/Wood H (DW451)
- BESSEY Needle Nose Spring Clamp, 2 In (XCL2)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 6 Piece Metric/SAE Fold-Up Hex Key Set, 12594 (12594)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- STEIN WORLD 13 Piece Extra Long Arm Ball End Hex Key Set “ Sae (12713)
- Bondhus Hex Key Sets