Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 39192
Mfr # 39192
Zoro # G3610960
product price: $9.51
/ea
$9.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Handle Type L-Shape
- Number of Pieces 7
- Tether Style Standard Tool (Accessory Needed for Tethering)
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 39192
- Zoro # G3610960
- UPC # 037231391928
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Measurement Type | Metric |
Finish | Gold |
Handle Type | L-Shape |
Number of Pieces | 7 |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 7 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- GEARWRENCH LONG 90 DEGREE PICK (KDT84012H)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15914)
- BONDHUS 5 Piece SAE Long Handle Hex Key Set, 00009 (00009)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 10999 (10999)
- WIHA 10 Piece Torx? Torx? Key Set, 74987 (74987)
- Bondhus Hex Keys & Hex Key Sets