Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 17092
Mfr # 17092
Zoro # G3610820
product price: $12.13
/ea
$12.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 7
- Finish BriteGuard
- Handle Type L-Shape
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 17092
- Zoro # G3610820
- UPC # 037231170929
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Extra Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Measurement Type | Metric |
Number of Pieces | 7 |
Finish | BriteGuard |
Item | Ball End Hex Key Set |
Handle Type | L-Shape |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Ball |
Description
Set 7 Plated Ball End L-wrenches XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- DRILL AMERICA 3/16"-17/32" 82 Degree Pilotless Countersink (WELCS-18)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12232 (12232)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- POWERBUILT 9Pc Metric Stubby & Extra Long Hex Ball End Hex Wrench Set (240100)
- Bondhus Hex Key Sets