Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 16792
Mfr # 16792
Zoro # G3217475
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Number of Pieces 7
- Handle Type L-Shape
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Sizes"cluded 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 16792
- Zoro # G3217475
- UPC # 037231167929
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Extra Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Finish | BriteGuard |
Item | Ball End Hex Key Set |
Number of Pieces | 7 |
Handle Type | L-Shape |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Stubby Ball |
Description
Bondhus' 16792 7 Piece Metric L-Shape Hex Key Set is the perfect set of hex keys for tackling all your fastener needs. This kit offers a comprehensive range of metric hex keys that can be used across an extensive range of applications and product categories. These ball end hex keys come in a six-sided shape, making them easier to use in tight spots and providing control when needed. Each long arm hex key is made from vanadium molybdenum, which makes it durable and resistant to corrosion. They also have a bright blue finish that provides better grip, especially in wet conditions. Their L-shaped handles provide more torque than standard straight handle tools. If you are looking for quality hex keys with maximum durability, then Bondhus' 16792 7 Piece Metric L-Shape Hex Key Set is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Blade, 35.36 L, 0.5 W, 24 TPI, 0.02 Thick, High Speed Steel (48-39-0538)
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16999 (16999)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- Bondhus Hex Keys & Hex Key Sets