Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 16592
Mfr # 16592
Zoro # G3610805
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Handle Type L-Shape
- Number of Pieces 7
- Finish ProGuard
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 16592
- Zoro # G3610805
- UPC # 037231165925
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Item | Ball End Hex Key Set |
Measurement Type | Metric |
Handle Type | L-Shape |
Number of Pieces | 7 |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Stubby Ball |
Description
Set 7 Stubby Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW KAPSULE; Knife (1190)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- KO-KEN Socket 38mm 6 Point 47mm 1/2 Sq. Drive (4400M-38)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- BONDHUS 1 Piece Metric Hex Key Set (BND12191)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12292 (12292)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- Bondhus Hex Keys & Hex Key Sets