Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 12292
Mfr # 12292
Zoro # G3610455
product price: $5.21
/ea
Sold in multiples of 2 for $10.42
$10.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Type L-Shape
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12292
- Zoro # G3610455
- UPC # 037231122928
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Short |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Number of Pieces | 7 |
Handle Type | L-Shape |
Measurement Type | Metric |
Finish | ProGuard |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Hex |
Key Shape | L |
Description
Set 7 Hex L-wrenches - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Rasp, Metal, For Drywall and Wallboard (DC135)
- WESTWARD Drawer Liner, Blk, Open, PVC, 22-1/2 x115 in (22XP05)
- BIG HORN 4 Inch 100mm Brass CALIPER Sliding Vernier Ruler Gauge Gem Tool Bead Measuring Inch (19208)
- DAREX Diamond Wheel 320 Grit (PP08624GF)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- Bondhus Wrenches