Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 12192
Mfr # 12192
Zoro # G3610385
Sold in multiples of 2 for $12.54
$12.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Shape Hex
- Number of Pieces 7
- Measurement Type Metric
- Handle Type L-Shape
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 12192
- Zoro # G3610385
- UPC # 037231121921
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Details
Item | Standard Hex Key Set |
End Shape | Hex |
Number of Pieces | 7 |
Measurement Type | Metric |
Handle Type | L-Shape |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
Description
Set 7 Hex L-wrenches - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 1-9/16" SDS-MAX Brushless Rotary Hammer - 350/500 RPM-11.3 AMP (KHEV 5-40 BL)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 39195 (39195)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12299 (12299)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- BONDHUS 13 Piece Metric L-Shape Hex Key Set, 10989 (10989)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- EKLIND 13 Piece SAE L-Shaped Hex Key Set, 69113 (69113)
- Bondhus Wrenches