Shop All Screwdriver Bits
Bondhus
6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43268
Zoro # G3624455
product price: $12.07
/ea
$12.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Shank Style Hex
- For Use With Impact Sockets
- SAE or Metric Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43268
- Zoro # G3624455
- UPC # 037231432683
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 50mm |
Point Size | 6mm |
Details
Bit Style | Hex End |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Impact Sockets |
Item | Insert Bit |
SAE or Metric | Metric |
Impact Rated | No |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- KO-KEN Extension Bar 1/4 Square 100mm 1/4 Sq. Drive (2760-100)
- ROCKWELL ROCKWELL RK3441K Circular Saw, 120 V, 5 A, 4-1/8 in Dia Blade, Metal (RK3441K)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap (16001IND)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- Bondhus Screwdrivers and Nutdrivers