Shop All Screwdriver Bits
Bondhus
6mm ProHold Hex Bit, 2" Length
Mfr # 33268
Zoro # G3624078
Sold in multiples of 2 for $13.34
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- For Use With Impact Sockets
- Point Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 33268
- Zoro # G3624078
- UPC # 037231332686
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 6mm |
Overall Length | 2" |
Details
Bit Style | Hex |
Shank Style | Hex |
Finish | ProGuard |
For Use With | Impact Sockets |
SAE or Metric | Metric |
Item | 6mm ProHold Hex Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
6mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- FOWLER Combination Square Set, 72-370-012 (FOW72-370-012)
- DIABLO Hole Saw 2-7/8" (DHS2875)
- BONDHUS Insert Bit, 3/8" (11014)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Insert Bit, 12mm, Hex, 6" (43680)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 1/4" Ball End Blade (112)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- Bondhus Screwdrivers and Nutdrivers