Shop All Bit Sockets
Bondhus
6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43468
Zoro # G3199038
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Overall Length 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 43468
- Zoro # G3199038
- UPC # 037231434687
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 50mm |
Size | 6mm |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
SAE or Metric | Metric |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
6mm ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MAYHEW INSPECTION TEL MIRROR PKG MR04 (MY17765)
- RIDGID Cordless Drain Cleaning Machine, 8 lb (74978)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 1/8" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43807)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- BONDHUS 6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43868)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- Bondhus Bit Sockets