Shop All Nut Drivers
Bondhus
6mm Hollow Shaft Nut Driver - Tagged & Barcoded
Mfr # 48468
Zoro # G3529359
Sold in multiples of 2 for $13.34
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 48468
- Zoro # G3529359
- UPC # 037231484682
- Country of Origin United States
- Category Nut Drivers
Details
Item | 6mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
6mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- GYROS High Speed Steel Die 5/8-11, 1 1/2" Outside Diameter (92-34011)
- VULCAN Chisel Wood Crm Vanadium 3/4In (JL-CH3)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20586S156R)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS 7/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48415)
- BONDHUS 8mm Hollow Shaft Nut Driver - Tagged & Barcoded (48472)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- Bondhus Screwdrivers and Nutdrivers