Shop All Socket Extensions
Bondhus
6mm Hextender
Mfr # 22368
Zoro # G3198791
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Output Drive Type Hex
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Number of Points 6
- Output Drive Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 22368
- Zoro # G3198791
- UPC # 037231223687
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 6mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Output Drive Type | Hex |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Number of Points | 6 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
6mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT $NINE (9) FINGERBEAR CLAW (DF506)
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" (KTI59000)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 24 (3424)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/4In (22312)
- URREA Extension, 3/8"X6" (526006)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (45161)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- Bondhus Socket Extensions