Shop All Screwdriver Bits
Bondhus
6mm Hex End Power Bit 3" 1/4" Stock
Mfr # 10368
Zoro # G200411375
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 10368
- Zoro # G200411375
- UPC # 37231103682
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
6mm Hex End Power Bit 3" 1/4" Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER SPYDER SCRAPER 6"" (0137)
- POSI LOCK Jaw Puller, 3" Jaw Reach, 2 tons Cap. (203)
- LENOX Band Saw Blade, 8 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792692)
- WILTON Insert, Dado for 64B (1791088)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- Bondhus Screwdrivers and Nutdrivers