Shop All Hex Key Sets
Bondhus
6 Piece Torx? L-Shape Torx? Key Set, 11346
Mfr # 11346
Zoro # G0637677
product price: $29.81
/ea
$29.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type Torx?
- Handle Type L-Shape
- Number of Pieces 6
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 11346
- Zoro # G0637677
- UPC # 037231113469
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15 |
Length Family | Long |
Sizes"cluded | T6, T7, T8, T9, T10, T15 |
Details
Finish | ProGuard |
Measurement Type | Torx? |
Item | Ball End Torx? Key Set |
Handle Type | L-Shape |
Number of Pieces | 6 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Star |
Key Shape | L |
Description
Set 6 BallStar L-wrenches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4" Heavy Duty Cross Slide Vise With Metric Dial (3900-2704)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, #6 - 1/2in NC in Metal Case (DWDTD99)
- FREUD Double Flute Straight Bit, 13/16" dia. (04-144)
- DRILL AMERICA 2-5/8" Bimetal Hole Saw (DMS04-1067)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- BONDHUS 5 Piece Torx? Long Handle Torx? Key Set, 00018 (00018)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- BONDHUS 34 Piece Metric/SAE Fold-Up Hex Key Set, 14130 (14130)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- Bondhus Hex Key Sets