Shop All Hex Key Sets
Bondhus
6 Piece Metric L-Shape Hex Key Set, 48386
Mfr # 48386
Zoro # G0637990
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 6
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 48386
- Zoro # G0637990
- UPC # 037231483869
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Length Family | Long |
Sizes"cluded | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Size | 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 6 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Key Shapes Included | L |
Description
Tamper Resist Metric Hex Key Set 2.5-8Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Hollow Round, 5/16" (401L35)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- LENOX Hole Saw (LXAH3238)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 10999 (10999)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60911 (60911)
- Bondhus Hex Keys & Hex Key Sets