Shop All Hex Key Sets
Bondhus
6 Piece Metric L-Shape Hex Key Set, 39146
Mfr # 39146
Zoro # G3610951
product price: $7.38
/ea
Sold in multiples of 2 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Handle Type L-Shape
- Measurement Type Metric
- Finish Gold
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 39146
- Zoro # G3610951
- UPC # 037231391461
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Details
Number of Pieces | 6 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Finish | Gold |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 6 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 19 Pockets (0158-22)
- HYDE Painter Multi Tool 17-In-1 (06985)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- BONDHUS L-Shape Hex Wrench, 1/8" (BND15907)
- Bondhus Hex Key Sets