Shop All Hex Key Sets
Bondhus
6 Piece Metric L-Shape Hex Key Set, 38246
Mfr # 38246
Zoro # G3610927
product price: $5.93
/ea
Sold in multiples of 2 for $11.86
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Number of Pieces 6
- Handle Type L-Shape
- Finish Gold
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 38246
- Zoro # G3610927
- UPC # 037231382469
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Length Family | Short |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Details
Measurement Type | Metric |
Number of Pieces | 6 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Finish | Gold |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 6 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Pro Stainless Steel V-Notch Trowel 1/2 in. x 1/2 in. (G02365)
- J.W. WINCO GN6336.10-32-M6-25-MS Hand Knob (6336.10-32-M6-25-MS)
- KEYSERT Key Lck Insrt Installation Tool, M16 Hdm (71162)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- BONDHUS 9 Piece Metric/SAE T-Shape Hex Key Set, 15299 (15299)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- KLEIN TOOLS Hex Key Set, ProFold, Met/Torx, 31-Key, PK3 (70553)
- Bondhus Hex Key Sets