Shop All Hex Key Sets
Bondhus
6 Piece Metric L-Shape Hex Key Set, 12246
Mfr # 12246
Zoro # G3610446
product price: $4.42
/ea
Sold in multiples of 3 for $13.26
$13.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Number of Pieces 6
- Measurement Type Metric
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Key Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12246
- Zoro # G3610446
- UPC # 037231122461
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Length Family | Short |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Details
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Number of Pieces | 6 |
Finish | ProGuard |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L |
End Shape | Hex |
Description
Set 6 Hex L-wrenches - Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12192 (12192)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 39192 (39192)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- Bondhus Hex Keys & Hex Key Sets