Shop All Hex Key Sets
Bondhus
6 Piece Metric L-Shape Hex Key Set, 12146
Mfr # 12146
Zoro # G3611058
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 6
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 12146
- Zoro # G3611058
- UPC # 037231121464
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Length Family | Long |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 6 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Standard |
Key Shapes Included | L |
Description
The Bondhus 12146 6 Piece Metric L-Shape Hex Key Set is a comprehensive set of hex keys that includes sizes from 1.5mm to 5mm. This makes it the ideal choice for tackling various fasteners. The hex key set comes in a ProGuard finish that prevents corrosion and provides extra durability, especially in harsh conditions. They are made of vanadium molybdenum for added strength and come with an L-shaped handle for better grip and control when needed. The metric hex keys have 6 pieces that range from 1.5mm to 5mm in size, which can be used across an extensive range of applications and product categories. If you want to equip yourself with a versatile tool kit, then this Bondhus 12146 6 Piece Metric L-Shape Hex Key Set is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Pipe Wrench, Steel, 1/2 in. Single Pack (RP77362)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- MILWAUKEE TOOL M12 FUEL 3/8" RAIW, M12 HOCP2.5 Batt (2564-20, 48-11-2425)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 14585 (14585)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 (15387)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15910)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- SALISBURY Insulated Tool Hex Wrench Set 13 Pieces (S2613P)
- Bondhus Wrenches