Shop All Hex Key Sets
This Product is Discontinued
Bondhus
6 Piece Metric L-Shape Hex Key Set, 10946 (Discontinued)
Mfr # 10946
Zoro # G6445382
This Product is Discontinued
Key Features
- End Shape Ball End
- Number of Pieces 6
- Tip Size 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm
- Measurement Type Metric
- Handle Type L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 10946
- Zoro # G6445382
- UPC # 37231109462
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm |
Length Family | Long |
Details
Item | Ball End Hex Key Set |
End Shape | Ball End |
Number of Pieces | 6 |
Measurement Type | Metric |
Handle Type | L-Shape |
Finish | ProGuard |
Key Shape | L-Shape |
Description
Ball End Tip Hex Key L-Wrench With Proguard Finish. Inserts Into A Screw At A 25-Degree Angle. Professional Quality Tools Provide Superior Value And Offer A Lifetime Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.