Shop All Hex Key Sets
Bondhus
6 Piece Metric Fold-Up Hex Key Set, 14595
Mfr # 14595
Zoro # G3610717
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Handle Type Fold-Up
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Material Handle: Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 14595
- Zoro # G3610717
- UPC # 037231145958
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric |
Number of Pieces | 6 |
Handle Type | Fold-Up |
Finish | ProGuard |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Metal |
Grip Style | Fold-Up |
Key Shape | Folding |
End Shape | Hex |
Description
Set 6 Hex Metal Handle Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 3/16 (300 3/16)
- K-TOOL INTERNATIONAL Digital Torque Wrench, 1/2" Drive (KTI72132)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- BONDHUS 2 Piece SAE L-Shape Hex Key Set, 12118 (12118)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 8 Piece SAE Fold-Up Hex Key Set, 14590 (14590)
- BETA 10 Piece Hex Key Set, 960683 (000960683)
- Bondhus Hex Keys & Hex Key Sets