Shop All Screwdriver Bits
Bondhus
5/8" ProHold Hex Bit, 6" Length
Mfr # 33618
Zoro # G3195696
product price: $16.34
/ea
$16.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33618
- Zoro # G3195696
- UPC # 037231336189
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum 1 Meter Stick Rule, 1/8" Grad (MS-2)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 (AN-4MM-5PK)
- Bondhus Screwdriver Bits