Shop All Screwdriver Bits
Bondhus
5/8" ProHold Hex Bit, 2" Length
Mfr # 33218
Zoro # G3624026
product price: $9.76
/ea
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Overall Length 2"
- SAE or Metric SAE
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 33218
- Zoro # G3624026
- UPC # 037231332181
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 5/8" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | Insert Bit |
Impact Rated | No |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7162)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Ball End Power Bit 8Mm (10872)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 9/64 Hex, PK 10 (BH111-10PK)
- Bondhus Screwdriver Bits