Shop All Screwdrivers
Bondhus
5/64In Ball End Screwdriver - Xlong Hex 5/64"
Mfr # 3704
Zoro # G3536550
product price: $8.26
/ea
Sold in multiples of 2 for $16.52
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 5/64"
- Handle Material Ergonomic
- Shank Length 11.0"
- Overall Length 13.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 3704
- Zoro # G3536550
- UPC # 037231037048
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/64" |
Shank Length | 11.0" |
Overall Length | 13.2" |
Details
Item | 5/64In Ball End Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
Finish | ProGuard |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
Handle Type | Non Slip Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5/64In Ball End Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges, 8 (26 16 200)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- URREA Hammer, machined black head 8Oz (1308PN)
- BOSCH Impact Driver Bits, Torx(TM), T20, PK10 (ITT201B)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS 1/2In Ball End Screwdriver Hex 1/2" (10616)
- BONDHUS Hex 3/16" 9.8" (13110.332)
- BETA Slotted Head Screwdriver, 3mm x 75mm (012900009)
- Bondhus Screwdrivers