Shop All Nut Drivers
Bondhus
5.5mm Hollow Shaft Nut Driver - Tagged & Barcoded
Mfr # 48466
Zoro # G3529340
product price: $6.67
/ea
Sold in multiples of 2 for $13.34
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 48466
- Zoro # G3529340
- UPC # 037231484668
- Country of Origin United States
- Category Nut Drivers
Details
Item | 5.5mm Hollow Shaft Nut Driver |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5.5mm Hollow Shaft Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel Adapter, Cast Aluminum (CC662)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46618)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- BONDHUS Hollow Shaft Nut Driver 1/4In (38412)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- BONDHUS Hollow Shaft Nut Driver 9/32In (38432)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- PROTO Nut Driver, 3/8 in., Hollow, Ergo, 2-7/8 in. (JN3804R)
- Bondhus Nut Drivers